Transformer, Dry Type, 3PH, 45kVA, 240D x 208Y/120, Floor Mount

Item #: 299636

Cat #: T242T45SE

UPC:

Documents & Guides
Transformer, Dry Type, General Purpose, 3-Phase, 45 kVA, 240 Delta x 208Y/120, Floor Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, General Purpose, 3-Phase, 45 kVA, 240 Delta x 208Y/120, Floor Mount
Also known as: T242T45SE

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 240 Delta

Customer Reviews

No reviews for this product
(0)