Outdoor Wall Lantern One Light

Item #: 29962

Cat #: 8823-12

UPC: 785652882326

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy, Black Cap, Black Body, Clear Glass; Width: 10 In; Height: 27-3/4 In; Extends: 10-1/2 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 4-1/4 In Width X6-7/16 In Height; Outlet Box Up: 14-3/4 In; Outlet Box Down: 13 In; Lamp Included: No; Diffuser Siz

Overview

Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy, Black Cap, Black Body, Clear Glass; Width: 10 In; Height: 27-3/4 In; Extends: 10-1/2 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 4-1/4 In Width X6-7/16 In Height; Outlet Box Up: 14-3/4 In; Outlet Box Down: 13 In; Lamp Included: No; Diffuser Siz
Also known as: 785652882326, 8823-12

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)