Deep Strut, 1-5/8" x 3-1/4", 12 Ga, Double Combo, HDG, 10'

Item #: 299532

Cat #: P1001B-10HG

UPC: 786364014432

Documents & Guides
Deep Strut, Double Combination, No Holes, Height: 3-1/4 Inch, Width: 1-5/8 Inch, Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 12, Length: 10 feet
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, Double Combination, No Holes, Height: 3-1/4 Inch, Width: 1-5/8 Inch, Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 12, Length: 10 feet
Also known as: 786364014432, P1001B-10HG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)