Switch, Non-Dimmer, 3-Way, 600/1000W, Lyneo Lx, Almon

Item #: 299482
Cat #: LX-3PSL-AL
UPC: 027557275729
Sign In or Register to view pricing and more.
Switch, Non-Dimmer, 3-Way, 600/1000W, Lyneo Lx, AlmonLyneo Lx Switch, 600W/5A with 1HP Motor Load/Non-Dimmable Light or 1000W/8A with Dimmer, 120V, 3-Way, LED Locator Light, Color: Almond.

Overview

Switch, Non-Dimmer, 3-Way, 600/1000W, Lyneo Lx, AlmonLyneo Lx Switch, 600W/5A with 1HP Motor Load/Non-Dimmable Light or 1000W/8A with Dimmer, 120V, 3-Way, LED Locator Light, Color: Almond.
Also known as: 027557275729, LX-3PSL-AL

Specifications

Type: 3-Way, Switch, Slide, Locator Light, Motor, Loads
Wattage: 600, 1000
Amps: 5, 8
Volts AC: 120
Color: Almond
Type: 3-Way, Switch, Slide, Locator Light, Motor, Loads
Amps: 5, 8
Color: Almond
Wattage: 600, 1000
Volts AC: 120

Customer Reviews

No reviews for this product
(0)