LIMITRON FAST ACTING FUSE

Item #: 29947

Cat #: KTK-2

UPC: 051712420129

Documents & Guides
Eaton Bussmann series KTK fuse, 600V, 2A, 100 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Melamine tube, Nickel-plated bronze endcap
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series KTK fuse, 600V, 2A, 100 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Melamine tube, Nickel-plated bronze endcap
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712420129, KTK-2

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Amps: 2
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Fast Acting
Amps: 2
Mounting: Cartridge
Class: Midget

Customer Reviews

No reviews for this product
(0)