1" RIGID OR EMT ALUM PULL ELBO

Item #: 299468

Cat #: 83-DCA

UPC: 781747080837

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum 1" Set Screw Coupling Pull Elbows

Overview

Aluminum 1" Set Screw Coupling Pull Elbows
Also known as: 781747080837, 83-DCA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)