Enclosure, Hinged, Padlock Latches, 12" x 10" x 5"

Item #: 29946

Cat #: J1210HPL

UPC: 785928108754

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 12 x 10 x 5 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 12 x 10 x 5 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928108754, J1210HPL

Specifications

Height: 12 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Width: 10 in
Size: 12 x 10 x 5 in
Height: 12 in
Color: Gray
Width: 10 in
Depth: 5 in
Material: Fiberglass
Size: 12 x 10 x 5 in

Customer Reviews

No reviews for this product
(0)