Pilot Device, Legend Plate, 30mm x 40mm, Red, White Text, E-STOP

Item #: 299457

Cat #: ZB2BY2330

UPC: 785901256083

Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Red, White Text, EMERGENCY STOP
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Red, White Text, EMERGENCY STOP
Also known as: 785901256083, ZB2BY2330

Specifications

Type: Legend Plate, Emergency Stop
Color: Red/White
Size: 22.5 mm
Standards: California Proposition 65
Type: Legend Plate, Emergency Stop
Size: 22.5 mm
Color: Red/White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)