Enclosure, Continuous Hinge with Clamps, NEMA 12, 10 x 8 x 4", Aluminum

Item #: 29942

Cat #: A1008CHAL

UPC: 783510563400

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 10 x 8 x 4 Inch, Aluminum

Overview

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 10 x 8 x 4 Inch, Aluminum
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.
Also known as: 783510563400, A1008CHAL

Specifications

Depth: 4 in
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Height: 10 in
Mounting: Wall
Material: Aluminum
Knockouts: No
Depth: 4 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Knockouts: No
Width: 8 in
Height: 10 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)