Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 29937

Cat #: MV10-10FBX

UPC: 051128587669

Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK
3MÖ ScotchlokÖ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587669, MV10-10FBX, PITCHFORK

Specifications

Material: Vinyl
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)