Pilot Light, Push to Test, Red, Plastic Domed, 120VAC/DC

Item #: 299367

Cat #: 9001SKT38R9

UPC: 785901960003

Sign In or Register to view pricing and more.
Pilot Light, Push to Test, Red, Plastic Domed, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13

Overview

Pilot Light, Push to Test, Red, Plastic Domed, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Also known as: 785901960003, 9001SKT38R9

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Press-To-Test, Pilot Light
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Type: Press-To-Test, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)