Transformer, Dry Type, 3PH, 112.5kVA, 240D x 208Y/120, Floor Mount

Item #: 299297

Cat #: EE112T67H

UPC: 785901474647

Sign In or Register to view pricing and more.
Transformer, Dry Type, Energy Efficient, 3-Phase, 112.5 kVA, 240 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 112.5 kVA, 240 Delta x 208Y/120, Floor Mount
Also known as: 785901474647, EE112T67H

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 112.500kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 112.500kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta

Customer Reviews

No reviews for this product
(0)