This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Push-button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, spring return Push-button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, spring return](https://rexel-cdn.com/products/pdocrefpf152157pfiletyperendition4000png.jpg?i=3E793ECA-D5EE-4F71-86AF-0323A90B75E3&f=420)
Push-button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, spring return
Item #:
299253
Cat #:
9001KR25RM
UPC:
785901685869
Sign In or Register to view pricing and more.
Documents & Guides
Push-button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, spring return
Overview
Push-button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, spring return
Also known as: 785901685869, 9001KR25RM
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Operator Only, Pushbutton |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Diameter: | 60 mm |
Standards: | California Proposition 65 |
Color: | Red |
Type: | Operator Only, Pushbutton |
Diameter: | 60 mm |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)