This product may not be available in all locations.
1
more

Transformer, Dry Type, 37.5kVA, 240x480-120/240, NEMA 2
Item #: 299227
Cat #: 9T83B2672G15
UPC: 783173245132
Documents & Guides
Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, NEMA 2
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173245132, 9T83B2672G15
Specifications
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Volt Amps: | 37.500kVA |
Type: | Dry Type Transformer |
Volt Amps: | 37.500kVA |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)