Outdoor Wall One Light Black/w

Item #: 29920

Cat #: 8755-34

UPC: 785652875540

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body,glass Shade; Fixture Finish: Black Body, White Shade; Width: 6 In; Height: 7-1/4in; Extends: 7 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection:mounted To Box; Outlet Box Down: 2-1/4 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body,glass Shade; Fixture Finish: Black Body, White Shade; Width: 6 In; Height: 7-1/4in; Extends: 7 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection:mounted To Box; Outlet Box Down: 2-1/4 In; Lamp Included: No
Also known as: 785652875540, 8755-34

Specifications

Wattage: 60
Wattage: 60

Customer Reviews

No reviews for this product
(0)