Selector Switch, 2-Position, Black Lever, Operator Only, Momentary

Item #: 299124

Cat #: 9001KS34FB

UPC: 785901034957

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Lever, Operator Only, Spring Return from Right, 30 mm

Overview

Selector Switch, 2 Position, Black Lever, Operator Only, Spring Return from Right, 30 mm
This Harmony 9001K, black selector switch with long handle and D cam has 2 positions, operates with spring return from right position mechanism. It has a chromium-plated metal bezel. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901034957, 9001KS34FB

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)