CDMSTR 300WMAX INCAND FIX WALL

Item #: 299117

Cat #: CIB3075

UPC: 781381103404

Sign In or Register to view pricing and more.
Documents & Guides
Appleton Code Master Incandescent Factory Sealed Luminaire Without Guard, Fixture Type: Wall Bracket, Lamp Type: 300 WTT PS25 Medium Incandescent, Lamp Wattage: 300 WTT, Voltage Rating: 300 VAC, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Fixture Housing, Mounting Hood And Guard, Porcelain Sockets With Nickel-Plated Phosphor Bronze Screw Shell, Fixture Wattage: 300 WTT, Length: 7.8 IN, Width: 27.63 IN, Housing Finish: Epoxy Power Coat Fixture Housing, Guard And Mounting Hood, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Prismatic Glass Globe, Number Of Hubs: 4, Hub Size: 3/4 IN, Reflector/Refractor: Fiberglass Reinforced Polyester Reflector HZ, Frequency Rating: 60 HZ, Enclosure: NEMA 3R, 4X, Standard: NEC: Class I, Division 1, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CEC: Class I, Division 1 And 2, Groups B, C, D. T3B, Class I, Zone 1 And 2, Groups IIB, IIA, Exd IIB + H2, Zone 1, Class II, Division 1 And 2, Groups E, F, G. T3B, Class III, CSA Certified, UL 1598, UL 1598A, UL 844, UL E10444, For Use In Hazardous Locations Such As Plants Where Plastics, Paints, Thinners And Petrochemicals Are Manufactured, Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Suitable For Outdoor Saltwater Locations And For Other Wet Locations, Use With Threaded Metal Conduit

Overview

Appleton Code Master Incandescent Factory Sealed Luminaire Without Guard, Fixture Type: Wall Bracket, Lamp Type: 300 WTT PS25 Medium Incandescent, Lamp Wattage: 300 WTT, Voltage Rating: 300 VAC, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Fixture Housing, Mounting Hood And Guard, Porcelain Sockets With Nickel-Plated Phosphor Bronze Screw Shell, Fixture Wattage: 300 WTT, Length: 7.8 IN, Width: 27.63 IN, Housing Finish: Epoxy Power Coat Fixture Housing, Guard And Mounting Hood, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Prismatic Glass Globe, Number Of Hubs: 4, Hub Size: 3/4 IN, Reflector/Refractor: Fiberglass Reinforced Polyester Reflector HZ, Frequency Rating: 60 HZ, Enclosure: NEMA 3R, 4X, Standard: NEC: Class I, Division 1, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CEC: Class I, Division 1 And 2, Groups B, C, D. T3B, Class I, Zone 1 And 2, Groups IIB, IIA, Exd IIB + H2, Zone 1, Class II, Division 1 And 2, Groups E, F, G. T3B, Class III, CSA Certified, UL 1598, UL 1598A, UL 844, UL E10444, For Use In Hazardous Locations Such As Plants Where Plastics, Paints, Thinners And Petrochemicals Are Manufactured, Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Suitable For Outdoor Saltwater Locations And For Other Wet Locations, Use With Threaded Metal Conduit
Also known as: 781381103404, CIB3075

Specifications

Base: Medium Screw (E26)
Volts AC: 300
Mounting: Bracket
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Bracket
Light Technology: Incandescent
Volts AC: 300
Wattage: 300

Customer Reviews

No reviews for this product
(0)