![Slide Dimmer, Fluorescent, Preset, Nova T, Brown Slide Dimmer, Fluorescent, Preset, Nova T, Brown](https://rexel-cdn.com/products/225261292d3d92ad108475552e5e864ad58c3f09-native.jpg?i=5970A9DD-98B1-4361-B3FC-24F2D00DF6BA&f=420)
Slide Dimmer, Fluorescent, Preset, Nova T, Brown
Item #:
299074
Cat #:
NTF-10-BR
UPC:
027557682879
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown
Overview
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in brown
Also known as: 027557682879, NTF-10-BR
Specifications
Color: | Brown |
Type: | Slide, Preset, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 16 |
Light Technology: | LED, Fluorescent |
Color: | Brown |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 16 |
Type: | Slide, Preset, Single-Pole |
Mounting: | Surface |
Wattage: | 1000 |
Light Technology: | LED, Fluorescent |
Customer Reviews
No reviews for this product
(0)