Heavy Duty Double-Pole Toggle Switch, 20A, 120/277V, White, Industrial

Item #: 299028

Cat #: 1222-SW

UPC: 078477241004

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade Toggle Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade Toggle Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Also known as: 078477241004, 1222-SW

Specifications

Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)