Enclosure, Hinged, Padlock Latches, 18" x 16" x 8"

Item #: 29900

Cat #: J1816HPL

UPC: 785928108907

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 18 x 16 x 8 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 18 x 16 x 8 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928108907, J1816HPL

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Mounting: Wall
Size: 18 x 16 x 8 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Height: 18 in
Width: 16 in
Size: 18 x 16 x 8 in
Color: Gray
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)