1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish

Item #: 29895

Cat #: 8765-12

UPC: 785652876523

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Beveled Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Beveled Glass, Safety Listed for Wet Location
Also known as: 785652876523, 8765-12

Specifications

Material: Polycarbonate
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Material: Polycarbonate
Wattage: 100
Color: Black
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)