24W PAR38 LED Lamp, 30K

Item #: 298932

Cat #: LED24PAR38/DIM/830/NFL25

UPC: 046135788062

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 24 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 85, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78806

Overview

LED Lamp, Dimmable, 24 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 85, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78806
Also known as: 046135788062, LED24PAR38/DIM/830/NFL25

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Wattage: 24
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1300
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)