This product has been discontinued.
Enclosure, TS8 Series, Replacement Door, Single, 79" H x 32" W
Item #: 298888
Cat #: 8804593
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, TS8 Series, Replacement Door, Single, 79 Inch Height x 32 Inch Width
Overview
Enclosure, TS8 Series, Replacement Door, Single, 79 Inch Height x 32 Inch Width
Also known as: 8804593
Specifications
Type: | Replacement, Door |
Mounting: | Rack |
Width: | 32 in |
Color: | Gray |
Height: | 79 in |
Type: | Replacement, Door |
Width: | 32 in |
Height: | 79 in |
Mounting: | Rack |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)