Fuse Holder, 3P, 30A, fuse type CC or KTKR, 0.41in x 1.5in fuse, DIN rail mount, screw terminals

Item #: 298792

Cat #: LS1D30

UPC: 785901046967

Sign In or Register to view pricing and more.
Fuse Holder, TeSys LS1, 3P, 30A, fuse type CC or KTKR, 0.41in x 1.5in fuse, DIN rail mount, screw type terminals

Overview

Fuse Holder, TeSys LS1, 3P, 30A, fuse type CC or KTKR, 0.41in x 1.5in fuse, DIN rail mount, screw type terminals
TeSys LS1 fuseholders are for use with TeSys D contactors. Meets the application needs for fusible starters. Fuseholder is DIN rail mounted. The 3 pole fuseholder is for Class CC or KTK-R fuses. The 30A fuse dimensions are 0.41 inches by 1.5 inches. The fuse holder is 3.50 inches tall, 1.77 inches wide and 2.69 inches deep. It weighs 0.66 lbs. Fuse holder is UL Listed and CSA certified.
Also known as: 785901046967, LS1D30

Specifications

Customer Reviews

No reviews for this product
(0)