Switch, 120V, 8A, Greenbriar

Item #: 298754

Cat #: MSC-S8AM-GB

UPC: 027557172653

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Greenbriar.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Greenbriar.
Maestro Switch - Satin Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in greenbriar
Also known as: 027557172653, MSC-S8AM-GB

Specifications

Color: Greenbriar
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Color: Greenbriar
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Fluorescent, Halogen
Volts AC: 120
Poles: 1
Amps: 8

Customer Reviews

No reviews for this product
(0)