![2-Light Wall/Bath Fixture, 100W, 120V, Heirloom Bronze Finish 2-Light Wall/Bath Fixture, 100W, 120V, Heirloom Bronze Finish](https://rexel-cdn.com/products/image.jpg?i=2CEB71EE-24A6-4E61-9641-4740C8D93A9D&f=420)
2-Light Wall/Bath Fixture, 100W, 120V, Heirloom Bronze Finish
Item #:
29875
Cat #:
44061-782
UPC:
785652044069
Sign In or Register to view pricing and more.
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Satin White Glass, Safety Listed for Damp Location
Overview
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Satin White Glass, Safety Listed for Damp Location
Also known as: 785652044069, 44061-782
Specifications
Type: | 2-Light, Wall/Bath |
Color: | Heirloom Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Steel |
Type: | 2-Light, Wall/Bath |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Heirloom Bronze |
Wattage: | 100 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)