Instrumentation Box, NEMA 4x, Hinged Cover, 200 x 150 x 120mm
Item #: 29873
Cat #: LHC201512SS6
UPC: 783510877507
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Cover, 200 x 150 x 120mm, Stainless Steel Type 316
Overview
Instrumentation Box, NEMA 4x, Hinged Cover, 200 x 150 x 120mm, Stainless Steel Type 316
Aesthetic styling, flush latches and an attractive, stroked finish make INLINE Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510877507, LHC201512SS6
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)