Vinyl-Insulated, 22-18AWG, Red

Item #: 29868

Cat #: MV18BCX

UPC: 051128587393

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl-Insulated, Wire Range: 22 - 18, Insulation, Vinyl, Color: Red, 100/PK

Overview

Vinyl-Insulated, Wire Range: 22 - 18, Insulation, Vinyl, Color: Red, 100/PK
3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587393, MV18BCX

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Material: Vinyl
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)