Bushing, Insulating, Threaded, Size: 1-1/2", Material: Plastic
Item #: 298578
Cat #: IB-150
UPC: 783126297201
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Bushing, Insulating, Threaded, Size: 1-1/2 Inch, Maximum Temperature Rating: 105° C, Material: Plastic
Overview
Bushing, Insulating, Threaded, Size: 1-1/2 Inch, Maximum Temperature Rating: 105° C, Material: Plastic
Also known as: 783126297201, IB-150
Specifications
Diameter: | 1 1/2 in |
Material: | Plastic |
Standards: | California Proposition 65 |
Diameter: | 1 1/2 in |
Standards: | California Proposition 65 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)