Instrumentation Box, NEMA 4x, Hinged Cover, 300 x 250 x 150mm

Item #: 29855

Cat #: LHC302515SS6

UPC: 783510877705

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Cover, 300 x 250 x 150mm, Stainless Steel Type 316

Overview

Instrumentation Box, NEMA 4x, Hinged Cover, 300 x 250 x 150mm, Stainless Steel Type 316
Instrumentation Box,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 300x250x150mm, Material/finish: Ss Type 316l
Also known as: 783510877705, LHC302515SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)