Relay, Ice Cube, 10A, 240VAC, 24VDC Coil, 2PDT, 11 Blade

Item #: 298543

Cat #: 8501KLD12V53

UPC: 785901756071

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, 11 Blade

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, 11 Blade
Also known as: 785901756071, 8501KLD12V53

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Base: 11-Blade
Volts DC Control: 24
Amps: 10
Volts AC: 240
Poles: 2
Type: Relay, Ice Cube
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)