480 VOLTS Sign, Self-Sticking Polyester, 3.5" x 5"

Item #: 298460

Cat #: 86060

UPC: 754473860608

Sign In or Register to view pricing and more.
Documents & Guides
480 VOLTS Sign, Self-Sticking Polyester, Black/Red on White, Outdoor Use, 3.5 Inch x 5 Inch, 5 per Pack

Overview

480 VOLTS Sign, Self-Sticking Polyester, Black/Red on White, Outdoor Use, 3.5 Inch x 5 Inch, 5 per Pack
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473860608, 86060

Specifications

Type: Label
Height: 3 1/2 in
Width: 5 in
Color: White, Black/Red
Type: Label
Width: 5 in
Height: 3 1/2 in
Color: White, Black/Red

Customer Reviews

No reviews for this product
(0)