Reducing Bushing, Threaded, Urethane Coated, Size: 1" x 3/4", Aluminum

Item #: 298422

Cat #: RE32SA-G

UPC: 704508421649

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, Urethane Coated, Size: 1 Inch x 3/4 Inch, Material: Aluminum/Urethane

Overview

Reducing Bushing, Threaded, Urethane Coated, Size: 1 Inch x 3/4 Inch, Material: Aluminum/Urethane
Also known as: 704508421649, RE32SA-G

Specifications

Diameter: 3/4 in, 1 in
Color: Gray
Material: Urethane Coated Aluminum
Diameter: 3/4 in, 1 in
Material: Urethane Coated Aluminum
Color: Gray

Customer Reviews

No reviews for this product
(0)