Stainless Enclosure, 24" x 30" x 8"

Item #: 298408

Cat #: A24H3008SS6LP

UPC: 783510836405

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure1-Door), Size/Dims: 24" x 30" x 8", Material/Finish: Ss Type 316l

Overview

Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure1-Door), Size/Dims: 24" x 30" x 8", Material/Finish: Ss Type 316l
Wall-Mount Type 4x Enclosure, Bulletin A4S (Stainless Type 4x Wall-Mount Enclosure1-Door), Size/Dims: 24" x 30" x 8", Material/Finish: Ss Type 316l
Also known as: 783510836405, A24H3008SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Wall
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)