Sign In or Register to view pricing and more.
Documents & Guides
3M™ Scotchlok™ Color-Coded Closed-End Connector is an electrical crimp sleeve connector with a copper insert that allows fast work of splicing copper conductors. The connector is nylon-insulated, and is 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).
Overview
3M™ Scotchlok™ Color-Coded Closed-End Connector is an electrical crimp sleeve connector with a copper insert that allows fast work of splicing copper conductors. The connector is nylon-insulated, and is 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).
3M™ Scotchlok™ Closed-End Connector is color-coded for quick and easy identification of the wire size required. It has nylon insulation, making it perfect for use in light fixtures, appliances and other electrical OEM applications. It allows for quick wire insertion with a smooth, flared entry. A copper insert offers good conductivity. RoHS 2011/65/EU Compliant.
Also known as: 051138980443, S-31-A(BULK)
Specifications
Customer Reviews
No reviews for this product
(0)