Occupancy Sensor, Infrared, Fixture Mount, High Bay 360°, Line Voltage

Item #: 298289

Cat #: CMRB-6-208

UPC: 745975863358

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Infrared, Fixture Mount, High Bay 360°, Line Voltage

Overview

Occupancy Sensor, Infrared, Fixture Mount, High Bay 360°, Line Voltage
Also known as: 745975863358, CMRB-6-208

Specifications

Mounting: Fixture
Volts DC Range: 24, 12
Type: Passive Infrared (PIR)
Color: White
Mounting: Fixture
Type: Passive Infrared (PIR)
Volts DC Range: 24, 12
Color: White

Customer Reviews

No reviews for this product
(0)