Disconnect Enclosure w/ Clamps, T4X, 36x25x8

Item #: 298250

Cat #: A36HS2508SS6LP

UPC: 783510644109

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Dimensions: 36" x 25.38" x 8"

Overview

Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Dimensions: 36" x 25.38" x 8"
Also known as: 783510644109, A36HS2508SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)