30mm Enclosure, 1 Element, Polyester, E34

Item #: 298246

Cat #: E34N51

UPC: 782114554210

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 1 Element, 2 Contact Block Depth, NEMA 3, 4X, 12.

Overview

30.5 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 1 Element, 2 Contact Block Depth, NEMA 3, 4X, 12.
Eaton’s E34 series 30.5 mm  pushbutton  line features the same rugged die-cast construction of our 10250T line with an additional two-layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion-resistant surface that has passed a demanding 600 hour, salt spray test. Note that the industry standard for this 4X test requires only 200 hours. 
Also known as: 782114554210, E34N51

Specifications

Type: 1 Element, Enclosure
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3
Type: 1 Element, Enclosure
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3
Color: Gray

Customer Reviews

No reviews for this product
(0)