26" 35W Xenon, 4 Lamp, Tinted Aluminum

Item #: 298239

Cat #: 98043-986

UPC: 785652035531

Sign In or Register to view pricing and more.
Documents & Guides
26", 4-Lamp 35W Xenon, 120V, L: 26'' W: 4 5/8'' H: 1 1/16'' - Tinted Aluminum

Overview

26", 4-Lamp 35W Xenon, 120V, L: 26'' W: 4 5/8'' H: 1 1/16'' - Tinted Aluminum
Also known as: 785652035531, 98043-986

Specifications

Wattage: 35
Type: Undercabinet Light
Volts AC: 120
Color: Aluminum
Length: 27 in
Wattage: 35
Volts AC: 120
Length: 27 in
Type: Undercabinet Light
Color: Aluminum

Customer Reviews

No reviews for this product
(0)