20" 35W Xenon, 3 Lamp, Tinted Aluminum

Item #: 298238

Cat #: 98042-986

UPC: 785652035524

Sign In or Register to view pricing and more.
Documents & Guides
20", 3-Lamp 35W Xenon, 120V, L: 20'' W: 4 5/8'' H: 1 1/16'' - Tinted Aluminum

Overview

20", 3-Lamp 35W Xenon, 120V, L: 20'' W: 4 5/8'' H: 1 1/16'' - Tinted Aluminum
Also known as: 785652035524, 98042-986

Specifications

Wattage: 35
Length: 20 in
Type: Undercabinet Light
Volts AC: 120
Color: Aluminum
Wattage: 35
Type: Undercabinet Light
Color: Aluminum
Length: 20 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)