8" 35W Xenon, 1 Lamp, Tinted Aluminum
Item #:
298237
Cat #:
98040-986
UPC:
785652035500
Sign In or Register to view pricing and more.
Documents & Guides
8" 1-Lamp 35W Xenon, 120V, L: 8 1/8'' W: 4 5/8'' H: 1 1/16'' - Tinted Aluminum
Overview
8" 1-Lamp 35W Xenon, 120V, L: 8 1/8'' W: 4 5/8'' H: 1 1/16'' - Tinted Aluminum
Also known as: 785652035500, 98040-986
Specifications
Wattage: | 35 |
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | Aluminum |
Length: | 8 in |
Wattage: | 35 |
Volts AC: | 120 |
Length: | 8 in |
Type: | Undercabinet Light |
Color: | Aluminum |
Customer Reviews
No reviews for this product
(0)