12V DBL HD EMERG LT

Item #: 298203

Cat #: 12LSM220-2

UPC: 782683120298

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMG 12LSM220-2 12V DBL HD EMERG LT

Overview

EMG 12LSM220-2 12V DBL HD EMERG LT
Also known as: 782683120298, 12LSM220-2

Specifications

Amps: 80
Interrupt Rating DC: 35
Length: 3.38 in
Amps: 80
Length: 3.38 in
Interrupt Rating DC: 35

Customer Reviews

No reviews for this product
(0)