Accessories

Item #: 29818

Cat #: 871A-TS4-NM3

UPC: 662468689953

Sign In or Register to view pricing and more.
Documents & Guides
AB 871A-TS4-NM3 MINI ACCESSORIES

Overview

AB 871A-TS4-NM3 MINI ACCESSORIES
Also known as: 662468689953, 871A-TS4-NM3

Specifications

Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Amps: 50
Interrupt Rating DC: 10 kA
Mounting: Panel
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)