ETN CH24L125RP CH 3/4-inch loadcent

Item #: 298176

Cat #: CH24L125RP

UPC: 782114007877

Sign In or Register to view pricing and more.
Eaton CH main lug loadcenters,Standard,Main lug only,125A,C,Copper,NEMA 3R,Metallic,CH,24,24,Three-wire,Single-phase,120/240 V

Overview

Eaton CH main lug loadcenters,Standard,Main lug only,125A,C,Copper,NEMA 3R,Metallic,CH,24,24,Three-wire,Single-phase,120/240 V
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Also known as: 782114007877, CH24L125RP

Specifications

Spaces: 24
Family / Style: CH
Amps: 125
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R
Spaces: 24
Amps: 125
Circuits: 24
Family / Style: CH
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)