COMBO STARTER 600VAC 90A NEMA

Item #: 298173

Cat #: 8539SEW42V02S

UPC: 785901021674

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 90A NEMA,120VAC@60Hz - 110VAC@50Hz,15 to 25HP@200VAC - 15 to 30HP@230VAC - 30 to 50HP@460VAC - 40 to 50HP@575VAC,3,3-Phase,3P,600VAC,90 A,Box Lug,Electronic Motor Circuit Protector (MCP) Breaker,NEMA 4/4X,Non-Reversing Combination Starter,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect (C/B) and Starter in One Package

Overview

Square D,COMBO STARTER 600VAC 90A NEMA,120VAC@60Hz - 110VAC@50Hz,15 to 25HP@200VAC - 15 to 30HP@230VAC - 30 to 50HP@460VAC - 40 to 50HP@575VAC,3,3-Phase,3P,600VAC,90 A,Box Lug,Electronic Motor Circuit Protector (MCP) Breaker,NEMA 4/4X,Non-Reversing Combination Starter,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect (C/B) and Starter in One Package
Also known as: 785901021674, 8539SEW42V02S

Specifications

Size: 3
Standards: California Proposition 65
Size: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)