Power Supply, 240W, 48 - 52VDC Output, 1PH, 100 - 240VAC, Input

Item #: 298102

Cat #: 1606-XLE240F

UPC: 662074643929

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 240 Watt, 48 - 52 Volt DC Output, 1-Phase, 100 - 120/200 - 240 Volt AC, 110 - 300 Volt DC Input, 5 Amp

Overview

Power Supply, Essential, 240 Watt, 48 - 52 Volt DC Output, 1-Phase, 100 - 120/200 - 240 Volt AC, 110 - 300 Volt DC Input, 5 Amp
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE240F from Rockwell Automation® is a 240 W, 48 V DC essential power supply. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074643929, 1606-XLE240F

Specifications

Wattage: 240
Amps: 5
Volts DC Range: 48, 52
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 120/200 - 240
Wattage: 240
Volts DC Range: 48, 52
Phase: 1
Amps: 5
Mounting: DIN Rail
Volts AC Range: 100 - 120/200 - 240

Customer Reviews

No reviews for this product
(0)