Enclosure, NEMA 3R, Hinge Cover, 12" x 12" x 6"

Item #: 298097

Cat #: 12126-RTHC

UPC: 782051331707

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 12 x 12 x 6 Inch, Steel

Overview

Enclosure, Hinge Cover, NEMA 3R, 12 x 12 x 6 Inch, Steel
Also known as: 782051331707, 12126-RTHC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Size: 12 x 12 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 6 in
Size: 12 x 12 x 6 in
IP/NEMA Rating: NEMA 3R
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)