36.00' Straight Section with

Item #: 298044

Cat #: F44T136GVWK

UPC: 783510881702

Sign In or Register to view pricing and more.
Documents & Guides
HOF F44T136GVWK 36.00IN STRAI

Overview

HOF F44T136GVWK 36.00IN STRAI
Also known as: 783510881702, F44T136GVWK

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
Color: Plain
Number of Knockouts: 24
Knockouts: Yes
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Steel
Number of Knockouts: 24
Width: 4 in
Length: 36 in
Color: Plain
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)