Sensor, Photoelectric, Polarized Retroreflective, LaserSight

Item #: 298031

Cat #: 42EF-P8JBC-F4

UPC: 612598708369

Documents & Guides
Sensor, Photoelectric, LaserSight, Polarized Retroreflective, Class 1 Laser, 10 - 30 Volt DC, 15 meter Sensing Distance, Light Operate, Dual Sin, NPN, Source PNP, 4 Pin Micro QD Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, LaserSight, Polarized Retroreflective, Class 1 Laser, 10 - 30 Volt DC, 15 meter Sensing Distance, Light Operate, Dual Sin, NPN, Source PNP, 4 Pin Micro QD Connector
Bulletin 42EF RightSight™ general purpose sensors are designed for light- to medium-level industrial use. These sensors take many of the features of larger solutions and puts them in a smaller, more adaptable package to deliver excellent detection capabilities where size and shape matter. Allen-Bradley and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 612598708369, 42EF-P8JBC-F4

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Range: 15 m
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 15 m

Customer Reviews

No reviews for this product
(0)