Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 29800

Cat #: 42EF-P2RCB-A5H

UPC: 611320076929

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 5 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 5 meter, 300 Volt Cable
Also known as: 611320076929, 42EF-P2RCB-A5H

Specifications

Length: 5 m
Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Amps: 0.015
Range: 3 m
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Length: 5 m
Size: 18 mm
Range: 3 m
Volts AC Range: 21.600 - 264
Type: Polarized Retroreflective, Sensor, Photoelectric
Amps: 0.015
Volts DC Range: 21.600 - 264

Customer Reviews

No reviews for this product
(0)